Beli heat shrink tubing di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- monotaro Shrink Tubing with CaseDeskripsi:It is very convenient because you can pull out and cut as much as you want to use.For insulation, protection, reinforcement, etc. of electric wire terminals and electric wire connections* Make sure that the work area is ventilated at the start of shrinkage processing.* Make sure that the object to be coated can withstand the heat shrinkage temperature.* Heat may be removed by the coating, so add residual heat if necessary.* Do not use for anything other than its intended purpose.atribut:
- Continuous Use Temperature (°C): -55 to 125
- Length (m): 2
- Material: Polyolefin
- Shrinkage Completion Temperature (°C): 110
- Shrinkage Start Temperature (°C): 70
- Shrinkage ratio: 2:1
- Kennedy Heat Shrink Tubing KitDeskripsi:Suitable for connecting, end handling, electric wire insulating and harnessing, corrosion proofing metal rods and tubes, antenna protection. Made from halogen-free environmentally friendly polyolefin which is flame retardant and RoHS compliant. Its operating temperature is from 55 Degree C to 125 Degree C and shrinking starts at 70 Degree C and becomes totally shrunk at 110 Degree C. Its shrink ratio is 2:1 and has a maximum electrical rating of 600V. Assorted colours. For use with heat guns and gas torches.atribut:
- Voltage: 600V
- Protection Features: Flame retardant
- For use with: Gas Torches Heat Guns
- Ideal All Purpose Heat Shrink TubingDeskripsi:Standard heat shrink tubing is used in general purpose industrial and commercial applications. It's flexible to conform to irregular shapes. It covers wire and cable and shrinks with heat to insulate, bundle, color-code, or provide strain relief.atribut:
- UNSPSC: 39121711
- Adhesive Lined: No
- Color: Black
- Dielectric Strength (V): 600
- Flame retardant: Yes
- Length (inch): 6
- Material: Polyolefin
- Maximum Temperature Rating (°F): 125
- Minimum Shrink Temperature (°F): 158
- Minimum Temperature Rating (°F): -55
- Shrink Ratio: 2:1
- Shrink Tubing Properties: UV Light Resistant
- Standards: UL
- Temperature Range (°F): -55 to 125
- Tubing Wall Type: Thin Wall
- Fort Heat Shrink Tubingatribut:
- Voltage (V): 1000
- Temperature Range (°C): -55 to 125
- Inner Diameter (mm): 100
- Width (mm): 160
- Fort Selongsong Pelapis Kabelatribut:
- Voltage (kV): 1
- Temperature (°C): -55 to +125
- INDOMAKERS Heat Shrink Tubeatribut:
- Length (mm): 100
- Max Voltage Isolation (V): 600
- Maximum Temperature Protection (°C): 125
- TRUSCO Heat Shirnk TubeDeskripsi:-Heat shrink tube excellent in waterproof, with adhesive applied to the inner surface.-High shrinkage ratio type of 3:1, effective for protection of places with large level difference.
- Sumitomo Electric Heat Shrink Tube, UL Standard Productatribut:
- Color: black
- Material: Electron beam cross-linking soft flame-retardant polyolefin resin.
- Length (m): 1
- Working Temperature Range (°C): -55 to 105
- EWIG Heat Shrink Tubeatribut:
- Size (mm): 10
- WURTH Insulation Tube Heat ShrinkDeskripsi:Shrink rate 2:1 without internal adhesiveLength: 100 mmUL 224
- TECHFLEX All Purpose Heat Shrink TubingDeskripsi:Standard heat shrink tubing is used in general purpose industrial and commercial applications. It's flexible to conform to irregular shapes. It covers wire and cable and shrinks with heat to insulate, bundle, color-code, or provide strain relief.atribut:
- UNSPSC: 31231313
- Adhesive Lined: No
- Color: Black
- Dielectric Strength (V): 500
- Flame retardant: Yes
- Material: Polyolefin
- Maximum Temperature Rating (°F): 275
- Minimum Shrink Temperature (°F): 194
- Minimum Temperature Rating (°F): -67
- Shrink Ratio: 2:1
- Shrink Tubing Properties: Abrasion Resistant; Fuel and Oil Resistant; High Heat Resistant
- Standards: Mil Spec 23053/8; UL Recognized
- Temperature Range (°F): -67 to 275
- Tubing Wall Type: Thin Wall
- Wall Thickness After Shrinking (inch): 0.01
- Onda Seal Tape (Seltip)Deskripsi:Dipergunakan untuk melapisi ulir Panjang 10mKetebalan : 0.075mm
- VELVAC Heat Shrink & Cold Shrink Tubing Assortment KitDeskripsi:Heat shrink tubing assortment kits include different sizes or colors of heat shrink tubing. Heat shrink tubing covers wire, cable, and other materials and is heated to shrink the tubing and create a tight seal around the bundle. These assortment kits help reduce downtime by providing a supply of commonly used tubing.atribut:
- UNSPSC: 39121409
- Adhesive Lined: No
- Color: Black; Red; White
- Flame retardant: No
- Inner Diameter Before Shrinking (inch): 1; 1/2; 1/4; 3/16; 3/4; 3/8
- Kit Contents: Multiple Sizes
- Length (inch): 6
- Material: Polyolefin
- Number of Pieces: 86
- Shrink Ratio: 2:1
- Temperature Range (°F): -67 to 275
- Tubing Wall Type: Thin Wall
- Use With Wire Size (inch): 0.18 to 1.00
- Sumitomo Electric Sumitube ADeskripsi:Insulation, protection and reinforcement of wire ends and wire connections Wire color identification and bundling Insulation and protection of resistors and capacitors Corrosion prevention of various pipes, prevention of electrolytic corrosion
Daftar Harga heat shrink tubing Terbaru January 2026
| monotaro Shrink Tubing with Case | Rp20.900 |
| Kennedy Heat Shrink Tubing Kit | Rp329.900 |
| WEIDMULLER Joint Connector | Rp249.900 |
| DV Heat Srink | Rp229.900 |
| Ideal All Purpose Heat Shrink Tubing | Rp409.900 |
| Fort Heat Shrink Tubing | Rp1.499.900 |
| Fort Selongsong Pelapis Kabel | Rp169.900 |
| Panduit Heat Shrink Tube | Rp299.900 |
| Panduit Heat Shrink Tube | Rp359.900 |
| INDOMAKERS Heat Shrink Tube | Rp1.900 |
Data diperbarui pada 20/01/2026 (Harga belum termasuk PPN)

































































































































































%20Heat%20Shrink%20Tube/8yP109267322-1.jpg)
/P101547718-2.jpg)